NCAA Washington Huskies Activo Tote Cooler Bag - Soft Cooler Bag
- Mfr # 614-00-175-624-0
- Zoro # G116453797
product price:
$
45.45
/ea
Key Features
Height
14 in
Type
Coolers
Length
13.5 in
Color
Black
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 614-00-175-624-0
- Zoro #
- G116453797
- UPC #
- 99967212496
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Length
- 13.5 in
- Width
- 5.5 in
Details
- Type
- Coolers
- Item
- NCAA Washington Huskies Activo Tote Cooler Bag - Soft Cooler Bag - Picnic Tote, (Black with Gray Accents)
- Color
- Black
- Team Mascot
- Huskies
- Team
- Washington Huskies
Description
If you're looking for a grocery bag, picnic cooler, and beach tote bag in one, the Activo Cooler Tote Bag is your solution with a spacious, water-resistant interior and five additional pockets for your many essentials. With an expandable drawstring top for plenty of storage space and an adjustable, padded shoulder strap for easy carrying as you travel, the Activo cooler bag is just as handy for grocery shopping as it is for picnics as it is for a beer run.
- Large capacity cooler with water-resistant interior liner
- Five additional pockets provide loads of extra storage
- Expandable drawstring top allows for bulky goods
- An adjustable shoulder strap with comfort pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.