NCAA Washington Huskies Blanket Tote Outdoor Picnic BlanketPurple with Black Flap
- Mfr # 820-00-101-624-0
- Zoro # G016457246
product price:Â
$
35.25
/ea
Key Features
Color
Purple
Width
9 in
Length
13 in
Type
Picnic Blankets
Team
Washington Huskies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 820-00-101-624-0
- Zoro #
- G016457246
- UPC #
- 99967265669
- Country of Origin
- China
- Color
- Purple
- Type
- Picnic Blankets
- Item
- NCAA Washington Huskies Blanket Tote Outdoor Picnic Blanket - Beach Blanket - Camping Blanket, (Purple with Black Flap)
- Team
- Washington Huskies
- Team Mascot
- Huskies
Dimensions
- Width
- 9 in
- Length
- 13 in
- Height
- 4 in
Description
The Blanket Tote Outdoor Picnic Blanket is a cozy portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 21 square feet of softness, this beach blanket seats the whole family and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.
- Nearly 21 square feet of seating area
- Water-resistant underside shields you from damp grass and cleans up easily
- Soft fleece (140 gsm) topside for comfort
- Has a security pocket on the flap of the folded tote
- Folds into a compact carry tote with shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.