NCAA Washington & Lee Generals Peninsula Cutting Board & Serving Tray

  • Mfr # 953-05-505-163-1

  • Zoro # G316454990


product price:  $51.59
/ea

Key Features

Length
11.4 in
Width
11.4 in
Color
White
Type
Cutting Boards
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
953-05-505-163-1
Zoro #
G316454990
UPC #
99967521253
Country of Origin
China

Dimensions

Length
11.4 in
Width
11.4 in
Height
1.9 in

Details

Item
NCAA Washington & Lee Generals Peninsula Cutting Board & Serving Tray - Cheese Board - Charcuterie Board - Appetizer Plate, (Bamboo & White Porcelain)
Color
White
Type
Cutting Boards
Team Mascot
Generals
Team
Washington & Lee Generals

Description

The Peninsula Cutting Board & Serving Tray is a deluxe white porcelain serving platter with a reversible bamboo cutting board, a porcelain bowl, and a full-tang stainless steel cheese knife & fork set with white ceramic handles that match the serving tray. Clean modernist design meets fantastic utility with this combination cheese and charcuterie board set and appetizer serving tray.


  • Removable, reversible cutting board
  • Nested porcelain tray
  • Full-tang steel cheese knife and fork set with ceramic handles that match the tray

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.