NCAA Wisconsin Badgers BBQ Apron Tote Pro Grill Set, Heavy Duty BBQ Apron For Men

  • Mfr # 635-88-179-644-0
  • Zoro # G316453719
product price: 
$
83.95
/ea

Key Features

Length
29 in
Width
24 in
Type
Bbq Accessories
Height
1 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
635-88-179-644-0
Zoro #
G316453719
UPC #
99967347396
Country of Origin
China

Dimensions

Length
29 in
Width
24 in
Height
1 in

Details

Type
Bbq Accessories
Color
Black
Team Mascot
Badgers
Team
Wisconsin Badgers

Description

There's no mistaking who's the chef when you wear the BBQ Apron Tote Pro, a bbq set and apron that conveniently folds into an easy-to-carry tote complete with an adjustable shoulder strap. Keep your shirt clean and your hair pristine with the polyester canvas full-size apron and the stylish, dark grey chef's hat. The apron has adjustable criss-cross back straps, easy-close buckles at the waist, and specific pockets for the included grilling accessories: one stainless steel bbq spatula with an integrated bottle opener, one stainless steel bbq fork, and one stainless steel set of tongs. You'll be the woman at your next bbq!


  • Durable 600D polyester construction
  • Folds into an easy-to-carry tote complete with an adjustable shoulder strap
  • Converts to a full-sized apron with a deluxe barbecue set stored inside
  • Numerous pockets specifically designed to maximize storage of the items one typically uses when barbecuing
  • Adjustable crisscross back straps with easy-close buckles at the waist

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.