Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Wisconsin Badgers Home Run! Baseball Cheese Board - Novelty Charcuterie Board
Mfr # 894-00-505-643-0
Zoro # G916454314
product price:Â $40.99
/eaKey Features
Length
12 in
Width
12 in
Color
Brown
Type
Cutting Boards
Team Mascot
Badgers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
894-00-505-643-0
Zoro #
G916454314
UPC #
99967509640
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
0.8 in
Details
Color
Brown
Type
Cutting Boards
Team Mascot
Badgers
Team
Wisconsin Badgers
Description
Show your love for America's Pastime with Picnic Time's Homerun! Cutting Board, a bamboo-constructed baseball-inspired chopping board that double-plays as a serving platter! Use the blank underside for chopping and the stitched topside for serving. Sure to be a grand slam at your next dinner party! The baseball puns are endless!
- Bamboo construction
- 104 square inches of cutting surface
- Board can be used as a cutting board or serving tray, or use both sides of the board: the blank underside for cutting and the topside for serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.