Nebraska Cornhuskers - Picnic Table Portable Folding Table, Black

  • Mfr # 811-00-175-404-0

  • Zoro # G316453788


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Width
33.7 in
Color
Black
Team Mascot
Cornhuskers
Type
Folding Tables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
811-00-175-404-0
Zoro #
G316453788
UPC #
99967218337
Country of Origin
China

Dimensions

Height
26.25 in
Width
33.7 in
Length
54 in

Details

Item
Nebraska Cornhuskers - Picnic Table Portable Folding Table with Seats, (Black)
Color
Black
Team Mascot
Cornhuskers
Type
Folding Tables
Team
Nebraska Cornhuskers

Description

Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.


  • Portable seating for four with integrated table in a folding compact
  • Maximum weight capacity is 250 lbs. per bench and 20 lbs. for the table
  • Sturdy ABS plastic table and molded polypropylene seats with a basket weave design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.