Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
New England Patriots - Zuma Backpack Cooler, (Red)
- Mfr # 634-00-100-194-2
- Zoro # G223568575
original price:Â $71.95 , new price: $61.15 , 15 percent off
new price:Â
$
61.15
/ea
Key Features
Color
Red
Length
11 in
Height
19 in
NFL Team
New England Patriots
Includes
1 Cooler Backpack (11" x 7" x 19")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634-00-100-194-2
- Zoro #
- G223568575
- UPC #
- 099967341400
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Height
- 19 in
- Width
- 7 in
Details
- Color
- Red
- NFL Team
- New England Patriots
- Includes
- 1 Cooler Backpack (11" x 7" x 19")
- Team Mascot
- Patriots
- Material
- 80% Polyester; 20% Polyvinyl Chloride
- Item
- Zuma Backpack Cooler - Soft Cooler Backpack - Lunch Cooler
Description
Open up and say, "Ahhhh-some," with the Zuma Backpack Cooler, a stylish and lightweight ThermoGuard-insulated cooler backpack with a 20-can capacity and an upper mesh section to dry out your boardshorts. This picnic cooler bag also features two large exterior zipper pockets, two easy-access external beverage pockets, and air mesh shoulder straps make it easy to hike to that fabled camping beach. The Zuma is the perfect insulated lunch box cooler for fishing, tailgating, hikes, picnics, heck it's even great as a work lunch bag.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.