New York Giants - Tahoe XL Cooler Tote Bag, (Black)
- Mfr # 598-00-175-214-2
- Zoro # G623568519
original price:Â $62.95 , new price: $59.79 , 5 percent off
new price:Â
$
59.79
/ea
Key Features
Color
Black
Includes
1 Cooler Tote (23" x 8.25" x 17")
NFL Team
New York Giants
Team Mascot
Giants
Material
60% Polyester; 20% PEVA; 10% Polyvinyl Chloride; 8% Nylon; 2% Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 598-00-175-214-2
- Zoro #
- G623568519
- UPC #
- 099967269193
- Country of Origin
- China
- Color
- Black
- Includes
- 1 Cooler Tote (23" x 8.25" x 17")
- NFL Team
- New York Giants
- Item
- Tahoe XL Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler
- Team Mascot
- Giants
- Material
- 60% Polyester; 20% PEVA; 10% Polyvinyl Chloride; 8% Nylon; 2% Zinc Alloy
Dimensions
- Length
- 23 in
- Height
- 17 in
- Width
- 8.25 in
Description
The Tahoe XL Cooler Tote Bag is a sleek soft sided cooler bag with a spacious 48-can-capacity and a fully-insulated, heat-sealed water-resistant interior liner. At 23 by 8.25 by 17 inches, this go everywhere cooler tote is here for you wherever you roam. Whether you use it as a beach bag, a picnic basket cooler, or a grocery bag, the shoulder strap and zippered exterior pocket will make sure you get there and back again, in style!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.