Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
New York Jets - Concert Table Mini Portable Table, (Charcoal Wood Grain)
- Mfr # 843-00-141-224-2
- Zoro # G923567069
original price:Â $83.95 , new price: $79.75 , 5 percent off
new price:Â
$
79.75
/ea
Key Features
Color
Gray
Material
80% Medium Density Fibreboard; 15% Aluminum; 5% Steel
NFL Team
New York Jets
Height
10.25 in
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 843-00-141-224-2
- Zoro #
- G923567069
- UPC #
- 099967478595
- Country of Origin
- China
- Color
- Gray
- Material
- 80% Medium Density Fibreboard; 15% Aluminum; 5% Steel
- NFL Team
- New York Jets
- Includes
- 1 Folding Concert Table (23" x 15" x 10")
- Team Mascot
- Jets
Dimensions
- Height
- 10.25 in
- Width
- 15.75 in
- Length
- 23.6 in
Description
Small enough to tote just about anywhere, the lovable little Concert Mini Portable Table is an easily foldable table surface you can take camping, to the beach, to the park, or even use at home for extra space or games. Its sturdy, aluminum frame and carry handle make our mini picnic table a convenient choice on the go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.