Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Atlanta Falcons - Old Fashioned Bar Set
- Mfr # 861-09-511-027-2
- Zoro # G923565973
original price:Â $274.99 , new price: $260.99 , 5 percent off
new price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Height
12.3 in
Includes
1 Box with Removable Wall, 1 Bar Mat, 1 Shaker, 1 Strainer, 1 Skimmer, 1 Bar Spoon, 1 Bottle Opener, 1 Jigger, 1 Muddler, 1 Pair of Tongs, 2 Pour Spouts
Width
5.9 in
NFL Team
Atlanta Falcons
Length
15.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861-09-511-027-2
- Zoro #
- G923565973
- UPC #
- 099967563086
- Country of Origin
- India
- Includes
- 1 Box with Removable Wall, 1 Bar Mat, 1 Shaker, 1 Strainer, 1 Skimmer, 1 Bar Spoon, 1 Bottle Opener, 1 Jigger, 1 Muddler, 1 Pair of Tongs, 2 Pour Spouts
- NFL Team
- Atlanta Falcons
- Item
- Old Fashioned Bar Set - Bartender Kit - Cocktail Shaker Set - Bar Accessories with Wood Gift Box, (Mango Wood)
- Color
- Brown
- Material
- Box: 100% Mango Wood
Dimensions
- Height
- 12.3 in
- Width
- 5.9 in
- Length
- 15.2 in
Description
The Old Fashioned Bartender Kit is a compact, professional-grade cocktail tool set for the sustainably-minded mixologist. With a case made of sustainable mango wood sourced from India, this travel bartending set features a 10-piece array of black stainless steel tools including shaker, strainer, skimmer, stir spoon, bottle opener, muddler, tongs, jigger, pour spouts, and bar mat. Even on the go, you can keep your most important cocktail tools organized and easily accessible with this attractive and convenient set.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.