NFL Atlanta Falcons - Pranzo Lunch Bag Cooler with Utensils
- Mfr # 512-80-175-024-2
- Zoro # G623567956
original price:Â $111.99 , new price: $100.99 , 9 percent off
new price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Material
55% Polyester 230 twill; 17% PVC; 12% Polyester 210D; 10% 0.15mm aluminum; 5% 8mm PE foam; 1% zinc alloy
Height
12 in
Includes
1 Picnic Tote (11" L x 7.5" W x 12" H), 1-18/0 Stainless Steel Fork (18" L), 1-18/0 Stainless Steel Knife (18.5" L), 1-18/0 Stainless Steel Spoon (18.5" L), 1 Salt Shaker (1" D x 2" H), 1 Pepper Shaker (1" D x 2" H), 1 Napkin (100% Cotton, 14" X 14")
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 512-80-175-024-2
- Zoro #
- G623567956
- UPC #
- 099967340823
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Height
- 12 in
- Width
- 7.5 in
Details
- Material
- 55% Polyester 230 twill; 17% PVC; 12% Polyester 210D; 10% 0.15mm aluminum; 5% 8mm PE foam; 1% zinc alloy
- Includes
- 1 Picnic Tote (11" L x 7.5" W x 12" H), 1-18/0 Stainless Steel Fork (18" L), 1-18/0 Stainless Steel Knife (18.5" L), 1-18/0 Stainless Steel Spoon (18.5" L), 1 Salt Shaker (1" D x 2" H), 1 Pepper Shaker (1" D x 2" H), 1 Napkin (100% Cotton, 14" X 14")
- Item
- Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set - Lunch Cooler Bag
- Color
- Black
- Team Mascot
- Falcons
- NFL Team
- Atlanta Falcons
Description
Level up your lunch box game with the Pranzo Lunch Bag Cooler with Utensils, an insulated work cooler / lunch bag with top and bottom compartments to separate cold foods from warm/room temperature items. This polyester 8-can-capacity lunch cooler bag with an adjustable shoulder strap and grab-and-go handle also has a secret compartment containing stainless steel silverware, clear plastic salt & pepper shakers, and a 100% cotton napkin. Zippered mesh pockets on each side provide the perfect space for keys, wallets, or other essentials.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.