Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Baltimore Ravens - Cellar 6-Bottle Wine Carrier & Cooler Tote with Trolley
- Mfr # 660-85-179-034-2
- Zoro # G623567680
original price:Â $199.99 , new price: $179.99 , 10 percent off
new price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
14 in
NFL Team
Baltimore Ravens
Material
90% Polyester; 10% Chromed Steel
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660-85-179-034-2
- Zoro #
- G623567680
- UPC #
- 099967271288
- Country of Origin
- China
- Color
- Black
- Item
- Cellar 6-Bottle Wine Carrier & Cooler Tote with Trolley, Insulated Padded Wine Bag for Travel
- NFL Team
- Baltimore Ravens
- Material
- 90% Polyester; 10% Chromed Steel
- Team Mascot
- Ravens
- Includes
- 1 Cooler Tote (14" x 13" x 14"), 1 Padded Removable Interior Divider (13.5" x 9" x 13"), 1 Removable Water-Resistant Interior Liner (0.3mm thick), 1 Trolley (14" x 13" x 18"-39")
Dimensions
- Length
- 14 in
- Width
- 13 in
- Height
- 14 in
Description
Know what rhymes with stellar? Cellar! As in the Cellar 6-Bottle Wine Carrier & Cooler Tote, a fully-insulated and portable wine tote with a 6-bottle, removable divider and an extra-large exterior gusseted pocket for added storage. A durable ripstop exterior, water resistant interior liner, Thermoguard insulation, and a pearlized foil lid keep your wine and food safe and at the desired temperature on your journeys. Use the adjustable shoulder strap with movable pad for transport, or use the chromed, heavy-duty foldable luggage trolley with 4" all-terrain wheels that conveniently slips into the backside of this rolling cooler.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.