NFL Baltimore Ravens - Covina Acacia and Slate Serving Tray
- Mfr # 957-07-512-033-2
- Zoro # G523566233
original price:Â $94.95 , new price: $90.19 , 5 percent off
new price:Â
$
90.19
/ea
Key Features
Includes
1 Acacia Wood Serving Tray (17" x 11" x 0.75"), 1 Slate Board (14" x 11" x 0.2")
Team Mascot
Ravens
Height
0.75 in
NFL Team
Baltimore Ravens
Outside Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 957-07-512-033-2
- Zoro #
- G523566233
- UPC #
- 099967502382
- Country of Origin
- China
- Includes
- 1 Acacia Wood Serving Tray (17" x 11" x 0.75"), 1 Slate Board (14" x 11" x 0.2")
- Team Mascot
- Ravens
- NFL Team
- Baltimore Ravens
- Item
- Covina Acacia and Slate Serving Tray - Charcuterie Board Set, (Acacia Wood & Slate with Gold Accents)
- Color
- Black
- Material
- 95% Acacia Wood; 5% Kirsite
Dimensions
- Height
- 0.75 in
- Outside Length
- 17 in
- Overall Width
- 11 in
Description
Have you ever served meats and cheeses on a plate? Maybe you've tried a baking sheet to liven things up? Or perhaps you've resorted to napkins instead? If you answered yes to any of these, then it's time to update your kitchenware and your charcuterie skills. The next time you host a party, serve your cold cuts on the Covina Serving Tray. It's a modern design that features an acacia wood tray with soft rounded edges and has a removable slate serving board as well. Four foam feet on the bottom of the board for stability and the whole thing can be easily carried. The next party you host, serve up delicious with the Covina Serving Tray!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.