NFL Baltimore Ravens - Kickoff Football Cutting Board & Serving Tray
- Mfr # 908-00-505-033-2
- Zoro # G923566000
original price:Â $73.95 , new price: $66.55 , 10 percent off
new price:Â
$
66.55
/ea
Key Features
Team Mascot
Ravens
Length
20.3 in
Material
100% Bamboo
Width
12 in
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 908-00-505-033-2
- Zoro #
- G923566000
- UPC #
- 099967328630
- Country of Origin
- China
- Team Mascot
- Ravens
- Material
- 100% Bamboo
- Item
- Kickoff Football Cheese Board - Novelty Charcuterie Board - Serving Platter
- Includes
- 1 Cutting Board/Serving Tray, (Bamboo, 20.3" x 12" x 0.8")
- NFL Team
- Baltimore Ravens
- Color
- Brown
Dimensions
- Length
- 20.3 in
- Width
- 12 in
- Height
- 0.8 in
Description
It's game on with the Kickoff Cutting Board, a football-shaped party platter and serving tray made from eco-friendly bamboo with a white bamboo inlay design for the "laces." A recessed juice groove keeps your table clean and tapered sides make it easy to rush this chopping board for many yards!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.