Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Baltimore Ravens - Ovale Acacia Cutting Board
- Mfr # 893-00-512-033-2
- Zoro # G723565937
original price:Â $54.95 , new price: $49.45 , 10 percent off
new price:Â
$
49.45
/ea
Key Features
Includes
1 Wooden Cutting Board, (Acacia, 14.75" x 11.3" x 0.75")
Length
14.75 in
Height
0.75 in
NFL Team
Baltimore Ravens
Material
100% Acacia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 893-00-512-033-2
- Zoro #
- G723565937
- UPC #
- 099967563413
- Country of Origin
- China
Dimensions
- Length
- 14.75 in
- Height
- 0.75 in
- Width
- 11.3 in
Details
- Includes
- 1 Wooden Cutting Board, (Acacia, 14.75" x 11.3" x 0.75")
- NFL Team
- Baltimore Ravens
- Material
- 100% Acacia
- Item
- Ovale Acacia Cutting Board - Cheese Boards Charcuterie Boards - Wood Serving Platter, (Acacia Wood)
- Color
- Brown
Description
Elegant and simple, the Ovale Cutting Board is made from beautiful acacia wood and features a recessed juice groove on one side for catching cheese brine, olive juice, or meat juice, and a smooth texture on the other for food presentation. This chopping board makes a handsome addition to your next dinner party.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.