NFL Baltimore Ravens - Uptown Cooler Tote Bag
- Mfr # 743-01-179-034-2
- Zoro # G623568380
original price: $86.95 , new price: $78.29 , 9 percent off
new price:
$
78.29
/ea
Key Features
Length
14.37 in
NFL Team
Baltimore Ravens
Width
7.28 in
Includes
1 Cooler Tote (14.4" x 7.3" x 10.6")
Height
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 743-01-179-034-2
- Zoro #
- G623568380
- UPC #
- 099967517126
- Country of Origin
- China
- NFL Team
- Baltimore Ravens
- Includes
- 1 Cooler Tote (14.4" x 7.3" x 10.6")
- Item
- Uptown Cooler Tote Bag - Insulated Lunch Bag - Stylish Beach Bag Soft Cooler
- Team Mascot
- Ravens
- Material
- Shell: 99% leatherette, 1% Iron
- Color
- Black
Dimensions
- Length
- 14.37 in
- Width
- 7.28 in
- Height
- 10.63 in
Description
For some, haute couture is the gold standard of “it” bags, but let’s see how those totes handle a full picnic lunch with cold beverages! (hint: not super well) The Uptown Cooler Bag is the ultimate ultra-fashionable soft cooler alternative with a vegan pebbled exterior, fully insulated interior, and gold accents. With a handy zippered pocket, comfy shoulder straps, and a generous size, this personal cooler bag makes every picnic, beach trip, office lunch, or grocery run tres chic. "It" bags could NEVER, but we could!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.