Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Carolina Panthers - Impresa Picnic Blanket
- Mfr # 819-01-999-056-2
- Zoro # G523568299
original price:Â $65.95 , new price: $58.05 , 11 percent off
new price:Â
$
58.05
/ea
Key Features
Length
60 in
Includes
1 Blanket (60" x 50"), 1 Carry Bag
Material
98% Polyester, 2% Cotton
Width
50 in
NFL Team
Carolina Panthers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819-01-999-056-2
- Zoro #
- G523568299
- UPC #
- 099967520119
- Country of Origin
- China
- Includes
- 1 Blanket (60" x 50"), 1 Carry Bag
- Material
- 98% Polyester, 2% Cotton
- Item
- Impresa Picnic Blanket - Lightweight Beach Blanket - Machine Washable, ( & White)
- NFL Team
- Carolina Panthers
- Team Mascot
- Panthers
- Color
- Black
- Team
- Carolina Panthers
Dimensions
- Length
- 60 in
- Width
- 50 in
- Height
- 0.1 in
Description
You’re telling me this easy-fold picnic blanket is made of water-resistant, machine-washable polar fleece AND it comes with a matching drawstring backpack AND that both can be printed with your choice of NFL, MLB, NHL, or NCAA team logo OR any of our Disney, Pixar, Star Wars, DC, Friends, WB, or Friends designs, OR even your own custom design?! Not only can you get cozy with a soft, snuggly, and perfectly portable picnic blanket set, you can get it printed to perfectly suit your taste. Easy to spread out for the whole fam, easy to fold up and stash in the bag when it's time to go. Now that's Impresa-ive.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.