Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Carolina Panthers - On The Go Traverse Backpack Cooler
- Mfr # 632-00-105-054-2
- Zoro # G523566509
original price: $76.95 , new price: $65.39 , 15 percent off
new price:
$
65.39
/ea
Key Features
Length
12 in
Height
15 in
NFL Team
Carolina Panthers
Color
Gray
Team Mascot
Panthers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632-00-105-054-2
- Zoro #
- G523566509
- UPC #
- 099967516815
- Country of Origin
- China
- Item
- OTG Traverse Backpack Cooler - Soft Cooler Backpack - Hiking Backpack
- NFL Team
- Carolina Panthers
- Color
- Gray
- Team Mascot
- Panthers
- Material
- 35% 600D polyester with PVC backing; 20% Regular 600D; 17% 210D/PC polyester; 8% Flat webbing; 8% Hard plastic; 5% Elastic band; 3% Sandwich mesh; 1% tinplate; 1% 5mm PE foam; 0.5% 18C PEVA; 0.5% Zinc Alloy; 0.5% Leatherette; 0.5% Plastic
- Includes
- 1 Backpack Cooler (12" x 7" x 15")
Dimensions
- Length
- 12 in
- Height
- 15 in
- Width
- 7 in
Description
You need the convenience of a soft cooler bag and the comfort and style of a hiking backpack. These days, we want it all, so pack it all in the On The Go Traverse Backpack Cooler. Whether it’s your kid’s big game, hiking with friends, or a spur-of-the-moment beach day - keep your drinks and snacks chilled and ready for wherever, whenever. With room in the insulated interior for up to 28 cans of your favorite beverages, and padded, adjustable back straps to keep the weight off your shoulders - you will be ready to tackle whatever life throws at you. Extra features like an attachment harness for golf carts, stretch-side cargo storage, bottle opener and spacious front accessory pocket will keep your drinks cold and your hands free.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.