NFL Carolina Panthers - Ovale Acacia Cutting Board
- Mfr # 893-00-512-053-2
- Zoro # G423566401
original price:Â $54.95 , new price: $49.45 , 10 percent off
new price:Â
$
49.45
/ea
Key Features
Width
11.3 in
NFL Team
Carolina Panthers
Length
14.75 in
Color
Brown
Includes
1 Wooden Cutting Board, (Acacia, 14.75" x 11.3" x 0.75")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 893-00-512-053-2
- Zoro #
- G423566401
- UPC #
- 099967563437
- Country of Origin
- China
- NFL Team
- Carolina Panthers
- Color
- Brown
- Includes
- 1 Wooden Cutting Board, (Acacia, 14.75" x 11.3" x 0.75")
- Item
- Ovale Acacia Cutting Board - Cheese Boards Charcuterie Boards - Wood Serving Platter, (Acacia Wood)
- Material
- 100% Acacia
Dimensions
- Width
- 11.3 in
- Length
- 14.75 in
- Height
- 0.75 in
Description
Elegant and simple, the Ovale Cutting Board is made from beautiful acacia wood and features a recessed juice groove on one side for catching cheese brine, olive juice, or meat juice, and a smooth texture on the other for food presentation. This chopping board makes a handsome addition to your next dinner party.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.