NFL Chicago Bears - Barista Serving Tray with Glass Insert
- Mfr # 907-09-511-064-2
- Zoro # G823566681
product price:
$
101.99
/ea
Free Shipping & Returns
Key Features
Material
54% Acacia Wood; 45% Glass; 1% Cork
NFL Team
Chicago Bears
Color
Brown
Includes
1 Acacia Tray, 1 Glass Insert
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907-09-511-064-2
- Zoro #
- G823566681
- UPC #
- 099967552776
- Country of Origin
- India
- Material
- 54% Acacia Wood; 45% Glass; 1% Cork
- NFL Team
- Chicago Bears
- Color
- Brown
- Includes
- 1 Acacia Tray, 1 Glass Insert
- Team Mascot
- Bears
- Item
- Barista Serving Tray with Glass Insert - Round Acacia Wood Cheese Board - Serving Platter with Handles, (Acacia Wood)
Dimensions
- Height
- 2 in
- Overall Width
- 13.4 in
- Outside Length
- 13.4 in
Description
Canapés? Cappuccinos? Campari spritz? Whatever you’re serving, you can hold the cutout handles securely in high style with the Barista Serving Tray with Glass Insert. Equally useful for your cheese and charcuterie spread as it can be as an all-around serving platter, this wood serving tray is an entertaining MVP. The glass insert makes clean-up easier than ever, without sacrificing all the charm of the acacia wood look. This round wood tray makes a lovely housewarming, holiday, or birthday gift.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.