NFL Chicago Bears - Wine Appetizer Plate Set Of 4
- Mfr # 874-04-512-063-2
- Zoro # G323566259
original price:Â $70.95 , new price: $63.85 , 10 percent off
new price:Â
$
63.85
/ea
Key Features
Overall Width
6 in
NFL Team
Chicago Bears
Overall Length
9 in
Team Mascot
Bears
Material
100% Acacia Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 874-04-512-063-2
- Zoro #
- G323566259
- UPC #
- 099967485906
- Country of Origin
- China
Dimensions
- Overall Width
- 6 in
- Overall Length
- 9 in
- Overall Height
- 0.5 in
Details
- NFL Team
- Chicago Bears
- Team Mascot
- Bears
- Material
- 100% Acacia Wood
- Includes
- 4 Acacia Appetizer Trays (9" x 6" x 0.5")
- Color
- Brown
- Item
- Wine Appetizer Plate Set of 4 - Cocktail Plate with Glass Holder - Cheese Board with Wine Holder, (Acacia Wood)
Description
The Wine Appetizer Plate Set of 4 are handheld cheese board with wine holder trays that let you enjoy a snack, a drink, and a free hand, all at once! These small wood cocktail plates may not be the main topic of conversation at your next party, but they'll do their best to keep the conversation going all night long, no matter what the topic! Just add a few appetizers, some cheese and charcuterie, a glass of wine, and you're good to go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.