NFL Cincinnati Bengals - Tranquility Beach Chair with Carry Bag
- Mfr # 792-00-175-074-2
- Zoro # G523568237
original price:Â $120.99 , new price: $111.99 , 7 percent off
new price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
NFL Team
Cincinnati Bengals
Color
Black
Height
27.4 in
Team Mascot
Bengals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 792-00-175-074-2
- Zoro #
- G523568237
- UPC #
- 099967523240
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Height
- 27.4 in
- Width
- 22 in
Details
- NFL Team
- Cincinnati Bengals
- Color
- Black
- Team Mascot
- Bengals
- Includes
- 1 Portable Beach Chair (25.4" x 21.65" x 25.1"), 1 Drawstring Carrying Bag with Shoulder Strap (32" x 6" x 4.7")
- Item
- Tranquility Beach Chair with Carry Bag - Low Beach Chair for Adults - Low Lawn Chair
- Material
- 50% Polyester; 50% Steel
Description
Pillowy, portable, and packable, the Tranquility Beach Chair with Carry Bag is an outdoor low camp chair ideal for camping, picnics, and beach days! Made from durable polyester canvas stretched on a lightweight, powder-coated steel frame, this low beach chair folds inwardly to fit neatly into a drawstring carrying bag with a shoulder strap. Treat yourself to the best of beach days with camping chair accents like the cushioned headrest and the zippered security pocket in the back of it.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.