Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Cleveland Browns - Delio Acacia Cheese Cutting Board & Tools Set
- Mfr # 833-00-512-083-2
- Zoro # G623566195
original price:Â $73.95 , new price: $66.55 , 10 percent off
new price:Â
$
66.55
/ea
Key Features
Color
Brown
Height
0.8 in
Material
90% Acacia Wood; 8% Stainless Steel; 2% Soapstone
Includes
1 Cheese Board, (Acacia, 15"L X 10"W X 0.8"H), 1 Stainless Steel Cheese Knife with Acacia Handle (8.5"), 3 Cheese Markers with Chalkboard Finish, (Acacia, 2.5" x 2.5"), 1 Natural Soapstone Pencil (0.75" D x 4" L)
NFL Team
Cleveland Browns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 833-00-512-083-2
- Zoro #
- G623566195
- UPC #
- 099967398299
- Country of Origin
- China
- Color
- Brown
- Item
- Delio Cheese Board and Knife Set - Charcuterie Board Set - Acacia Wood Cutting Board with Cheese Knife and Markers
- Material
- 90% Acacia Wood; 8% Stainless Steel; 2% Soapstone
- Includes
- 1 Cheese Board, (Acacia, 15"L X 10"W X 0.8"H), 1 Stainless Steel Cheese Knife with Acacia Handle (8.5"), 3 Cheese Markers with Chalkboard Finish, (Acacia, 2.5" x 2.5"), 1 Natural Soapstone Pencil (0.75" D x 4" L)
- NFL Team
- Cleveland Browns
- Team Mascot
- Browns
Dimensions
- Height
- 0.8 in
- Width
- 10 in
- Length
- 15 in
Description
The Delio Cheese Board and Knife Set includes a full-tang stainless steel fork-tipped cheese knife and three cute little chalkboard cheese markers neatly stored in carved areas on the surface of a beautiful acacia wood cutting board. This small and simple charcuterie board set has everything you need to set up a remarkable meat and cheese tasting platter at home or on the go. Don’t forget to use the included soapstone pencil to label your cheeses, and write your own special message on the chalkboard area along the front edge of this easy-transport picnic cutting board.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.