Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Cleveland Browns - Football Field - Icon Glass Top Cutting Board & Knife Set
- Mfr # 910-00-505-084-2
- Zoro # G923566079
original price:Â $81.95 , new price: $74.59 , 8 percent off
new price:Â
$
74.59
/ea
Key Features
Width
10.04 in
Height
0.8 in
Team Mascot
Browns
NFL Team
Cleveland Browns
Material
40% Bamboo; 40% Parawood; 15% Glass; 5% Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-00-505-084-2
- Zoro #
- G923566079
- UPC #
- 099967328999
- Country of Origin
- China
Dimensions
- Width
- 10.04 in
- Height
- 0.8 in
- Length
- 15.4 in
Details
- Item
- Football Field Icon Glass Top Cutting Board & Knife Set, Cheese Boards Charcuterie Boards, Serving Platter
- Team Mascot
- Browns
- NFL Team
- Cleveland Browns
- Material
- 40% Bamboo; 40% Parawood; 15% Glass; 5% Stainless Steel
- Color
- Brown
- Includes
- 1 Base, (Parawood, Bamboo, 15-3/16"L X 10"W X 0.75"H), 1 Tray, (Tempered Glass, 11"L X 8.5"W X 5mmThick), 1 Brushed Stainless Steel Knife, (Bamboo Handle, 4.625"L Blade That Is 0.55" Thick)
Description
Modern and natural lines merge with the Icon, a beautiful rectangular glass cutting board made from rich parawood and bamboo with a tempered glass tray and a carved-out section to snugly secure the included stainless steel fork-tipped cheese knife with a wooden handle. You can also use this handsome cutting board set as a cheese board or serving tray.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.