NFL Dallas Cowboys - Whiskey Box Gift Set
- Mfr # 605-10-509-097-2
- Zoro # G623566393
original price:Â $303.99 , new price: $273.99 , 9 percent off
new price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Includes
1 Box, (Oak, 15" X 13" X 5"), 2 Lowball Glasses, (Glass, 3.1" x 2.4" x 3.5", 8 oz.), 6 Whiskey Stones, (Soapstone, 1" X 1" X 1"), 2 Coasters, (Soapstone, 4" X 4" X 0.4")
Length
15 in
Color
Brown
Team Mascot
Cowboys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605-10-509-097-2
- Zoro #
- G623566393
- UPC #
- 099967521697
- Country of Origin
- China
Dimensions
- Height
- 4.75 in
- Length
- 15 in
- Width
- 13 in
Details
- Includes
- 1 Box, (Oak, 15" X 13" X 5"), 2 Lowball Glasses, (Glass, 3.1" x 2.4" x 3.5", 8 oz.), 6 Whiskey Stones, (Soapstone, 1" X 1" X 1"), 2 Coasters, (Soapstone, 4" X 4" X 0.4")
- Item
- Whiskey Box Gift Set - Whiskey Glasses Set of 2 - Whiskey Stones Gift Set, (Oak Wood)
- Color
- Brown
- Team Mascot
- Cowboys
- NFL Team
- Dallas Cowboys
- Material
- 90% Oak; 8% Glass; 2% Soapstone
Description
Every tradition and heirloom had to start somewhere, and you can start your own with The Whiskey Box Gift Set, a dark and handsome solid oak chest with rustic nails and secure storage for your favorite 750mL whiskey bottle, two 8oz heavy-bottomed lowball glasses, two soapstone coasters, and two soapstone whiskey stones (to chill your drink without watering it down). At once modern and vintage, this whiskey set will be the artifact your grandkids remember standing stately and unassuming in your man cave.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.