NFL Denver Broncos - 3-Piece BBQ Tote & Grill Set
- Mfr # 749-03-175-104-2
- Zoro # G623566430
original price:Â $61.95 , new price: $55.75 , 10 percent off
new price:Â
$
55.75
/ea
Key Features
Includes
1 Polyester Canvas Storage Tote (22" x 2" x 5"), 1 Spatula with Built-In Bottle Opener, (18.5"), 1 Pair Of Tongs, (18.5"), 1 Fork, (18")
Length
22 in
Material
85% Polyester; 10% Wood; 5% Stainless Steel
Color
Black
Team Mascot
Broncos
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 749-03-175-104-2
- Zoro #
- G623566430
- UPC #
- 099967272438
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Height
- 5 in
- Width
- 2 in
Details
- Includes
- 1 Polyester Canvas Storage Tote (22" x 2" x 5"), 1 Spatula with Built-In Bottle Opener, (18.5"), 1 Pair Of Tongs, (18.5"), 1 Fork, (18")
- Item
- 3-Piece BBQ Tote & Grill Accessories Set, Outdoor Gril Set with Case, BBQ Spatula, BBQ Fork, and BBQ Tongs
- Material
- 85% Polyester; 10% Wood; 5% Stainless Steel
- Color
- Black
- Team Mascot
- Broncos
- NFL Team
- Denver Broncos
Description
The Picnic Time 3-Piece BBQ Tote is a sleek and stylish barbecue set in a roll-up polyester bag with an adjustable shoulder strap. This highly portable bag securely holds all the stainless steel grilling tools you need for the job: one large spatula with an integrated bottle opener, one bbq fork, and tongs. The perfect gift for the grill master in your life, the tools have extra-long, beautiful wooden handles to keep your hands away from the flames, and metal loops at the ends to hang on the bbq. Fire it up!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.