Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Denver Broncos - Travel Table Portable Folding Table
- Mfr # 799-00-179-104-2
- Zoro # G823566698
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
27.5 in
Material
70% Polyester; 30% Steel
Height
27.5 in
Includes
1 Portable Soft-Top Table (42.5" x 27.5" x 27.5"), 1 Carry Bag (41.5" x 6.5" x 6.5")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 799-00-179-104-2
- Zoro #
- G823566698
- UPC #
- 099967494205
- Country of Origin
- China
Dimensions
- Width
- 27.5 in
- Height
- 27.5 in
- Length
- 42.5 in
Details
- Color
- Black
- Item
- Travel Table Portable Folding Table, Camping Table, Outdoor Table with Carry Bag
- Material
- 70% Polyester; 30% Steel
- Includes
- 1 Portable Soft-Top Table (42.5" x 27.5" x 27.5"), 1 Carry Bag (41.5" x 6.5" x 6.5")
- NFL Team
- Denver Broncos
- Team Mascot
- Broncos
Description
Get everything out on the table with the Travel Table Portable Folding Table, the ultimate compact folding table for camping, tailgating, beach days, picnics at the park and bbqs. High quality components include a sturdy polyester canvas skin that stretches over a durable, powder-coated steel frame. The frame folds inward to pack easily into a drawstring bag with a shoulder strap. Four sunken drink holders in the table top, two pouch drink holders on the sides, and a hanging, zippered pouch for personal items, plus a beach umbrella hole for build-in shade make this our downright favorite camping table.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.