Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Green Bay Packers - On The Go Roll-Top Backpack Cooler
- Mfr # 616-00-105-124-2
- Zoro # G523566820
original price:Â $86.95 , new price: $73.89 , 15 percent off
new price:Â
$
73.89
/ea
Key Features
Height
26 in
Length
7.5 in
Includes
1 Backpack Cooler (7.5" x 10.25" x 26")
Material
35% Heathered 600D polyester with PVC backing; 20% Regular 600D; 17% 210D/PC polyester; 8% Flat webbing; 8% Hard plastic; 5% Elastic band; 3% Sandwich mesh; 1% tinplate; 1% 5mm PE foam; 0.5% 18C PEVA; 0.5% Zinc Alloy, 0.5% Leatherette, 0.5% Plastic
Width
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 616-00-105-124-2
- Zoro #
- G523566820
- UPC #
- 099967474948
- Country of Origin
- China
- Includes
- 1 Backpack Cooler (7.5" x 10.25" x 26")
- Item
- On The Go Roll-Top Backpack Cooler - Hiking Backpack Cooler - Soft Cooler Bag
- Material
- 35% Heathered 600D polyester with PVC backing; 20% Regular 600D; 17% 210D/PC polyester; 8% Flat webbing; 8% Hard plastic; 5% Elastic band; 3% Sandwich mesh; 1% tinplate; 1% 5mm PE foam; 0.5% 18C PEVA; 0.5% Zinc Alloy, 0.5% Leatherette, 0.5% Plastic
- Team Mascot
- Packers
- NFL Team
- Green Bay Packers
- Color
- Gray
Dimensions
- Height
- 26 in
- Length
- 7.5 in
- Width
- 10.25 in
Description
What if you could carry a chilled party over any terrain in total comfort? Now you can, with the On The Go Roll-Top Backpack Cooler. With space for up to 42 cans of your favorite beverages, as well as front and side storage compartments, a bottle opener, and comfy padding, you can carry an entire picnic right on your back in this insulated cooler bag. Our backpack cooler is great for hikes, beach days, picnics at the park, watching the big game, and more.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.