Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Green Bay Packers - Swiss Cheese Cutting Board & Tools Set
- Mfr # 850-00-505-123-2
- Zoro # G223566144
original price:Â $79.95 , new price: $71.99 , 9 percent off
new price:Â
$
71.99
/ea
Key Features
Length
10 in
Team Mascot
Packers
Height
1.9 in
Color
Brown
Material
50% Parawood; 40% Bamboo; 10% Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850-00-505-123-2
- Zoro #
- G223566144
- UPC #
- 099967299497
- Country of Origin
- China
- Team Mascot
- Packers
- Item
- Swiss Cheese Board & Knife Set - Novelty Charcuterie Board Set with Cheese Knifes
- Color
- Brown
- Material
- 50% Parawood; 40% Bamboo; 10% Stainless Steel
- Includes
- 1 Split-Level Cutting Board, (Parawood, 10" x 11.7" x 1.9"), 1 Brushed Stainless Steel Cheese Fork (5" x 1"), 1 Brushed Stainless Steel Hard Cheese Knife (5" x 1"), 1 Brushed Stainless Steel Chisel Knife (5" x 1")
- NFL Team
- Green Bay Packers
Dimensions
- Length
- 10 in
- Height
- 1.9 in
- Width
- 11.7 in
Description
The Picnic Time Original Swiss Cheese Board is a split-level, cheese wedge-shaped cutting board made from eco-friendly parawood and inlaid bamboo with a connected box containing three brushed stainless steel cheese tools including: one cheese fork, one hard cheese knife, and one chisel knife. This unique and compact cheese board set is sure to be a conversation piece at your next dinner party!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.