Shop PICNIC TIME FAMILY OF BRANDS

NFL Houston Texans - Brie Cheese Cutting Board & Tools Set

  • Mfr # 878-00-505-133-2
  • Zoro # G623567437

original price:  $43.95 , new price: $39.55 , 10 percent off
new price: 
$
39.55
/ea

Key Features

Color
Brown
Material
90% Parawood; 10% Stainless Steel
Width
7.5 in
Includes
1 Cutting Board, (Parawood, 7.5" D x 1.2" H), 1 Half-Tang Stainless Steel Chisel Knife (4.8"), 1 Half-Tang Stainless Steel Cheese Fork (5"), 1 Half-Tang Stainless Steel Hard Cheese Knife (4.6")
Height
1.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
878-00-505-133-2
Zoro #
G623567437
UPC #
099967265287
Country of Origin
China

Dimensions

Width
7.5 in
Height
1.2 in
Length
7.5 in

Details

Color
Brown
Item
Brie Cheese Board and Knife Set - Charcuterie Board Set - Wood Cutting Board, (Parawood)
Material
90% Parawood; 10% Stainless Steel
Includes
1 Cutting Board, (Parawood, 7.5" D x 1.2" H), 1 Half-Tang Stainless Steel Chisel Knife (4.8"), 1 Half-Tang Stainless Steel Cheese Fork (5"), 1 Half-Tang Stainless Steel Hard Cheese Knife (4.6")
NFL Team
Houston Texans
Team Mascot
Texans

Description

The Brie Cheese Board and Knife Set is a split-level cutting board made from eco-friendly parawood. The cutting board surface swivels open to reveal three stainless steel cheese tools with wooden handles, each in their own secure grooves. This complete cheese and charcuterie board set includes one hard cheese knife, one chisel knife (for hard crumbly cheese), and one cheese fork. Featuring a recessed juice groove to catch cheese brine or juice from cut fruit, this unique and compact cheese board set is equally handy at home for the buffet or when you travel as a picnic cutting board.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews