NFL Houston Texans - Reclining Camp Chair
- Mfr # 803-00-138-134-2
- Zoro # G223567592
original price:Â $178.99 , new price: $160.99 , 10 percent off
new price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
33 in
Material
50% Polyester; 50% Steel
Height
42 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803-00-138-134-2
- Zoro #
- G223567592
- UPC #
- 099967530149
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 33 in
- Height
- 42 in
Details
- Item
- Reclining Camp Chair - Beach Chair for Adults - Sports Chair with Carry Bag, (Navy with Gray Accents)
- Material
- 50% Polyester; 50% Steel
- Color
- Blue
- Team Mascot
- Texans
- Includes
- 1 Portable Folding Camp Chair (36" x 33" x 42")
- NFL Team
- Houston Texans
Description
Plush, portable, and packable, the Picnic Time Reclining Camp Chair is your camping cockpit with three reclining positions, an extra-wide, padded polyester seat and armrests, an insulated drink holder, a zippered pocket, and a sturdy steel frame that folds inward to fit in a drawstring carrying bag with carrying strap. Show off your team spirit everywhere you go with this chair, adorned with your favorite team's logo across the back. This folding outdoor portable chair is the perfect place to post up for camping, picnicking, tailgating, or at the beach.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.