Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Indianapolis Colts - Barista Serving Tray with Glass Insert
- Mfr # 907-09-511-144-2
- Zoro # G523567193
product price:
$
101.99
/ea
Free Shipping & Returns
Key Features
Team Mascot
Colts
Overall Width
13.4 in
Outside Length
13.4 in
Material
54% Acacia Wood; 45% Glass; 1% Cork
Includes
1 Acacia Tray, 1 Glass Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907-09-511-144-2
- Zoro #
- G523567193
- UPC #
- 099967552851
- Country of Origin
- India
- Team Mascot
- Colts
- Material
- 54% Acacia Wood; 45% Glass; 1% Cork
- Includes
- 1 Acacia Tray, 1 Glass Insert
- Color
- Brown
- NFL Team
- Indianapolis Colts
- Item
- Barista Serving Tray with Glass Insert - Round Acacia Wood Cheese Board - Serving Platter with Handles, (Acacia Wood)
Dimensions
- Overall Width
- 13.4 in
- Outside Length
- 13.4 in
- Height
- 2 in
Description
Canapés? Cappuccinos? Campari spritz? Whatever you’re serving, you can hold the cutout handles securely in high style with the Barista Serving Tray with Glass Insert. Equally useful for your cheese and charcuterie spread as it can be as an all-around serving platter, this wood serving tray is an entertaining MVP. The glass insert makes clean-up easier than ever, without sacrificing all the charm of the acacia wood look. This round wood tray makes a lovely housewarming, holiday, or birthday gift.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.