Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Indianapolis Colts - Symphony Appetizer Serving Tray Set
- Mfr # 949-13-505-143-2
- Zoro # G623566034
original price:Â $84.95 , new price: $72.25 , 14 percent off
new price:Â
$
72.25
/ea
Key Features
Outside Length
11.4 in
Height
4 in
Team Mascot
Colts
NFL Team
Indianapolis Colts
Overall Width
11.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 949-13-505-143-2
- Zoro #
- G623566034
- UPC #
- 099967362719
- Country of Origin
- China
- Team Mascot
- Colts
- NFL Team
- Indianapolis Colts
- Item
- Symphony Appetizer Serving Tray Set - Party Platter Set - Appetizer Plate, (Bamboo & Ceramic)
- Color
- White
- Includes
- 1 Tray (Bamboo, 11.4" D x 4" H), 3 Small Condiment Bowls, (Porcelain, 2.75" D x 1.45" H), 1 Medium Condiment Bowl, (Porcelain, 3.5" D x 1.45" H), 1 Wooden Lid For Picks, (Bamboo, 3.7" D x 0.47" H), 1 C-Shaped Condiment Bowl (10" x 3" x 1.45"), 6 Cocktail Picks, (Steel, 3.3")
- Material
- 80% Bamboo; 20% Porcelain
Dimensions
- Outside Length
- 11.4 in
- Height
- 4 in
- Overall Width
- 11.4 in
Description
The Symphony Appetizer Serving Tray Set can help make any dinner party sing! With a bamboo appetizer plate featuring four ceramic dip bowls and six steel cocktail picks that fit into the top of the tray, this party platter set keeps your cheese & charcuterie chic & secure. The serving platter also features a large C-shaped white ceramic tray that is ideal for wings, meatballs, veggies, and more app favorites. Fill the ceramic bowls with your favorite cheeses, dips, or spreads, and your appetizer plate is complete on one easy-to-display tray!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.