Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Indianapolis Colts - Tarana Superthick Recycled Cooler - 24 can
- Mfr # 630-36-179-144-2
- Zoro # G523567124
original price: $117.99 , new price: $105.99 , 10 percent off
new price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Color
Black
NFL Team
Indianapolis Colts
Height
11.6 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630-36-179-144-2
- Zoro #
- G523567124
- UPC #
- 099967551779
- Country of Origin
- China
- Color
- Black
- NFL Team
- Indianapolis Colts
- Material
- Recycled Post-Consumer Polyester
- Item
- Tarana Superthick Cooler Bag with Removable Shoulder Strap
- Team Mascot
- Colts
- Includes
- 1 Cooler Bag with Detachable Shoulder Strap
Dimensions
- Length
- 11 in
- Height
- 11.6 in
- Width
- 15 in
Description
An insulated cooler is pretty cool, but a cooler bag made out of 18 recycled water bottles? That’s the Tarana Large Superthick Cooler Bag, and it’s super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, versatile shoulder strap, attached bottle opener, and a back zippered accessory pocket. Take it to work, take it to school, take it on a camping trip, take it to the tailgate, this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin’.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.