Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Jacksonville Jaguars - Beer Caddy Cooler Tote with Opener
- Mfr # 762-00-311-154-2
- Zoro # G623566898
original price:Â $65.95 , new price: $62.65 , 5 percent off
new price:Â
$
62.65
/ea
Key Features
Includes
1 Insulated Cooler (9" x 5.5" x 6.8"), 1 Removable Padded Divider (8.5" x 5" x 6.8"), 1 Electroplated Steel Bottle Opener with Retractable Cord (2" x 5.1")
Material
30% Canvas; 30% Cotton; 15% Polyester; 15% Expanded Polyethylene foam; 8% Polyethylene; 2% Steel
Team Mascot
Jaguars
Width
5.5 in
Height
6.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 762-00-311-154-2
- Zoro #
- G623566898
- UPC #
- 099967411820
- Country of Origin
- China
- Includes
- 1 Insulated Cooler (9" x 5.5" x 6.8"), 1 Removable Padded Divider (8.5" x 5" x 6.8"), 1 Electroplated Steel Bottle Opener with Retractable Cord (2" x 5.1")
- Material
- 30% Canvas; 30% Cotton; 15% Polyester; 15% Expanded Polyethylene foam; 8% Polyethylene; 2% Steel
- Team Mascot
- Jaguars
- Item
- Beer Caddy - Beer Cooler Tote with Opener - 6-pack Cooler - Gifts for Beer Lovers
- Color
- Black
- NFL Team
- Jacksonville Jaguars
Dimensions
- Width
- 5.5 in
- Height
- 6.8 in
- Length
- 9 in
Description
At once rustic and modern, the Beer Caddy is a distressed, waxed-canvas 6-pack cooler with a removable, padded liner and a bottle opener with a retractable cord with its own stow-away pocket. This beer cooler has an adjustable shoulder strap so you can BYOB wherever you roam, in style! Hot tip: to create a special beer gift for men that will really make him smile, fill the beer holder with a selection of your favorite craft beers.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.