Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Kansas City Chiefs - Insignia Acacia and Slate Serving Board with Cheese Tools
- Mfr # 959-00-512-163-2
- Zoro # G523565465
original price:Â $135.99 , new price: $128.99 , 5 percent off
new price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Team Mascot
Chiefs
Length
12.5 in
NFL Team
Kansas City Chiefs
Includes
1 Acacia Wood Bowl (12.5" D x 1.4" H), 1 Slate Board (10.8" x 0.2"), 1 Hard Cheese Shaver (7.4"), 1 Fork-Tipped Cheese Knife (7.6"), 1 Pointed-Tip Cheese Knife Spreader (7")
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 959-00-512-163-2
- Zoro #
- G523565465
- UPC #
- 099967502191
- Country of Origin
- China
Dimensions
- Length
- 12.5 in
- Height
- 1.4 in
- Width
- 12.5 in
Details
- Team Mascot
- Chiefs
- Item
- Insignia Acacia and Slate Cheese Board & Knife Set - Cheese Boards Charcuterie Boards
- NFL Team
- Kansas City Chiefs
- Includes
- 1 Acacia Wood Bowl (12.5" D x 1.4" H), 1 Slate Board (10.8" x 0.2"), 1 Hard Cheese Shaver (7.4"), 1 Fork-Tipped Cheese Knife (7.6"), 1 Pointed-Tip Cheese Knife Spreader (7")
- Material
- 90% Acacia Wood; 10% Slate
- Color
- Black
Description
With a nod to sleek Danish design, the Insignia Acacia and Slate Serving Board with Cheese Tools marries centerpiece-worthy shape and color with ingenious function. The removable slate serving tray rests atop a durable acacia 9.5-inch wood cheese cutting board base. A hidden notch on the side of this cheese board set opens a drawer that holds three cheese tools in gold titanium-coated stainless steel with wood handles. With excellent function and stylish color choices, the Insignia is an all-inclusive cheese cutting and serving set that will level up your home entertaining.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.