NFL Kansas City Chiefs - Tarana Superthick Recycled Cooler - 12 can
- Mfr # 630-12-179-164-2
- Zoro # G723566996
original price: $93.95 , new price: $89.25 , 5 percent off
new price:
$
89.25
/ea
Key Features
Includes
1 Cooler Bag with Detachable Shoulder Strap
Length
12 in
Team Mascot
Chiefs
Material
Recycled Post-Consumer Polyester
Width
8.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630-12-179-164-2
- Zoro #
- G723566996
- UPC #
- 099967551472
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 8.7 in
- Height
- 7.9 in
Details
- Includes
- 1 Cooler Bag with Detachable Shoulder Strap
- Team Mascot
- Chiefs
- Item
- Tarana Superthick Cooler Bag with Removable Shoulder Strap
- Material
- Recycled Post-Consumer Polyester
- Color
- Black
- NFL Team
- Kansas City Chiefs
Description
An insulated cooler is pretty cool, but a cooler bag made out of 12 recycled water bottles? That’s the Tarana Small Superthick Cooler Bag, and it’s super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, a versatile shoulder strap, an attached bottle opener, and a back zippered accessory pocket. Take it to work, take it on a camping trip, take it to the tailgate, this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin’.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.