Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Las Vegas Raiders - On The Go Lunch Bag Cooler
- Mfr # 510-00-182-234-2
- Zoro # G623568304
original price: $48.95 , new price: $41.59 , 15 percent off
new price:
$
41.59
/ea
Key Features
Includes
1 Expandable Lunch Tote (10" x 6" x 10.5")
Length
10 in
Team Mascot
Raiders
Height
10.5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510-00-182-234-2
- Zoro #
- G623568304
- UPC #
- 099967545518
- Country of Origin
- China
- Includes
- 1 Expandable Lunch Tote (10" x 6" x 10.5")
- Team Mascot
- Raiders
- Item
- On The Go Lunch Bag Cooler - Soft Cooler Lunch Box - Insulated Lunch Bag
- Material
- 40% Polyester 600D; 30%; PEVA; 10% Polyester 210D; 10% 6mm PE Foam; 5% Aluminum 0.15mm; 3% Nylon; 2% Zinc Alloy
- NFL Team
- Las Vegas Raiders
- Color
- Black
Dimensions
- Length
- 10 in
- Height
- 10.5 in
- Width
- 6 in
Description
The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesn’t matter - this lunch bag cooler’s dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.