NFL Las Vegas Raiders - Ventura Portable Reclining Stadium Seat
- Mfr # 618-00-105-234-2
- Zoro # G923567502
original price:Â $131.99 , new price: $124.99 , 5 percent off
new price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
80% Polyester; 20% Steel
Width
2 in
Includes
1 Portable Recreational Recliner Seat (20" x 2" x 32")
Height
32 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 618-00-105-234-2
- Zoro #
- G923567502
- UPC #
- 099967481489
- Country of Origin
- China
- Material
- 80% Polyester; 20% Steel
- Includes
- 1 Portable Recreational Recliner Seat (20" x 2" x 32")
- Item
- Ventura Reclining Stadium Seat with Back Support - Bleacher Seat - Beach Floor Chair
- Color
- Gray
- NFL Team
- Las Vegas Raiders
- Team Mascot
- Raiders
Dimensions
- Width
- 2 in
- Height
- 32 in
- Length
- 20 in
Description
With six backrest positions, padded armrests, and high-density foam padding, the Ventura Reclining Stadium Seat with Back Support, is a deluxe yet lightweight and highly-portable folding bleacher seat. The lightweight steel frame, sturdy polyester canvas, water-resistant bottom, large exterior zipper pocket, and adjustable shoulder straps make this your go-to sports chair! This stadium seat is perfect for spectating in comfort, whether you're watching the pros or your kids (future pros). This reclining, flexible chair with no legs makes the world your cozy seat from the bleachers to beach, floor lounging to easy camp ground sitting and more.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.