NFL Los Angeles Chargers - Oniva Portable Reclining Seat
- Mfr # 626-00-179-344-2
- Zoro # G523565786
original price: $101.99 , new price: $91.79 , 10 percent off
new price:
$
91.79
/ea
Key Features
NFL Team
Los Angeles Chargers
Includes
1 Portable Recreational Recliner Seat (22.25" x 2" x 29")
Length
22.25 in
Width
2 in
Team Mascot
Chargers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 626-00-179-344-2
- Zoro #
- G523565786
- UPC #
- 099967497770
- Country of Origin
- China
Dimensions
- Length
- 22.25 in
- Width
- 2 in
- Height
- 29 in
Details
- NFL Team
- Los Angeles Chargers
- Includes
- 1 Portable Recreational Recliner Seat (22.25" x 2" x 29")
- Team Mascot
- Chargers
- Material
- 80% Polyester; 20% Steel
- Item
- Oniva Stadium Seat - Reclining Bleacher Seat with Back Support - Beach Seat
- Color
- Black
Description
With six backrest positions and high-density foam padding, "portable chair" only begins to describe the Oniva Stadium Seat, a lightweight and highly-portable bleacher seat, beach chair, game chair, and straight-up recliner! The lightweight steel frame, durable polyester canvas, water-resistant bottom, and adjustable shoulder strap make this your go-to travel chair. Pop this baby in the boat, get back support in your kayak or on the bleachers, and even make “sitting on the ground” a comfortable proposition. Easy to carry and totally comfy when you reach your destination, this ground chair has you all set for sitting from the beach to the campground to the big game.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.