Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Los Angeles Chargers - Poppy Personal Picnic Basket
- Mfr # 124-00-299-346-2
- Zoro # G623567154
original price: $96.95 , new price: $89.19 , 8 percent off
new price:
$
89.19
/ea
Key Features
Width
7 in
Material
50% Fir Wood, 40% Canvas, 9% Insulation, 1% Brass
Team Mascot
Chargers
Length
12 in
Includes
1 Basket (12" x 7" x 7.25"), 1 Cooler Bag Insert (11.75" x 6.5" x 6.125")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124-00-299-346-2
- Zoro #
- G623567154
- UPC #
- 099967546232
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 12 in
- Height
- 7.25 in
Details
- Item
- Poppy Personal Picnic Basket - Insulated Lunch Bag - Retro Lunch Box
- Material
- 50% Fir Wood, 40% Canvas, 9% Insulation, 1% Brass
- Team Mascot
- Chargers
- Includes
- 1 Basket (12" x 7" x 7.25"), 1 Cooler Bag Insert (11.75" x 6.5" x 6.125")
- NFL Team
- Los Angeles Chargers
- Color
- Beige
Description
The Poppy Personal Picnic Basket is a handwoven wicker basket ideal for bringing a little country charm to your office lunch or for toting drinks and snacks to an outdoor concert. The styling? Classic vintage picnic! The details? Clean and convenient, with a fully-removable insulated interior cooler made of easy-clean, water-resistant material. A plain old lunch bag? No thanks! We’ll take this small english-style picnic basket any day.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.