Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Miami Dolphins - Gridiron Stadium Seat
- Mfr # 627-01-179-174-2
- Zoro # G623566843
product price:
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
1 Seat (18" x 14" x 17.75"), 1 Removable Shoulder Strap (55" x 1.3")
Team Mascot
Dolphins
Width
14 in
Material
Waterproof Polyester, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627-01-179-174-2
- Zoro #
- G623566843
- UPC #
- 099967543484
- Country of Origin
- China
- Color
- Black
- Item
- Gridiron Stadium Seat - Lightweight, Portable Folding Chair for Bleachers and Benches
- Includes
- 1 Seat (18" x 14" x 17.75"), 1 Removable Shoulder Strap (55" x 1.3")
- Team Mascot
- Dolphins
- Material
- Waterproof Polyester, Steel
- NFL Team
- Miami Dolphins
Dimensions
- Width
- 14 in
- Height
- 17.75 in
- Length
- 18 in
Description
There’s nothing better than the big game, and there’s nothing worse than those hard, unforgiving bleachers. But with the Gridiron Stadium Seat, you’ll be kicking back in cozy comfort long after the second overtime! This sports chair is foldable for easy storage and features adjustable carry straps and cushioned handle bar so getting it from your car to the stadium is a breeze. There’s even an easy to use bleacher hook feature to keep your portable bleacher seat steady. With a lightweight and durable steel frame construction, you can look forward to plenty of good games in this high density foam folding stadium seat.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.