Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Minnesota Vikings - BBQ Apron with Tools & Bottle Opener
- Mfr # 636-89-140-184-2
- Zoro # G723565746
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Length
23.93 in
Team Mascot
Vikings
Material
90% Cotton Canvas; 8% Stainless Steel; 2% Parawood
NFL Team
Minnesota Vikings
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636-89-140-184-2
- Zoro #
- G723565746
- UPC #
- 099967487306
- Country of Origin
- China
- Team Mascot
- Vikings
- Material
- 90% Cotton Canvas; 8% Stainless Steel; 2% Parawood
- NFL Team
- Minnesota Vikings
- Color
- Green
- Includes
- 1 Waxed Cotton Canvas Apron (23.93" x 27.55" x 0.06"), 1 Stainless Steel BBQ Spatula, (Wood Handle, 18.7"), 1 Stainless Steel BBQ Tongs, (Wood Handle, 17.32"), 1 Stainless Steel Towel Loop (1.25" D), 1 Bottle Opener, (Stainless Steel, 2" x 5.1")
- Item
- BBQ Apron with Tools & Bottle Opener - Waxed Canvas Chef Apron - Men's Apron with BBQ Accessories
Dimensions
- Length
- 23.93 in
- Height
- 0.0625 in
- Width
- 27.55 in
Description
Become the BBQ hero you were destined to be and change hungry lives by donning the waxed canvas BBQ Apron from Picnic Time. Keep yourself clean with this stylish waxed canvas and leatherette apron, which will not only make you look cool but be genuinely practical as well. The apron has a neck strap, waist ties, and specific pockets for the included grilling accessories: one steel BBQ spatula, a set of steel tongs, and a bottle opener. There's a leatherette tool rack built-in, with a towel ring and several slots for additional utensils, as well as two large drink pockets. Look and feel like a pro next time you grill!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.