Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Minnesota Vikings - Carmel Roll Top Picnic Backpack Cooler
- Mfr # 529-00-105-184-2
- Zoro # G223566274
original price: $189.99 , new price: $178.99 , 5 percent off
new price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Material
Outer shell: 80% Recycled Cotton, 20% Polyurethane
Width
5.9 in
Includes
1 Backpack
NFL Team
Minnesota Vikings
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529-00-105-184-2
- Zoro #
- G223566274
- UPC #
- 099967552554
- Country of Origin
- China
- Material
- Outer shell: 80% Recycled Cotton, 20% Polyurethane
- Includes
- 1 Backpack
- NFL Team
- Minnesota Vikings
- Color
- Gray
- Team Mascot
- Vikings
- Item
- Carmel Roll Top Picnic Backpack Cooler - Canvas Cooler Bag - Picnic Basket Set with Cooler Backpack
Dimensions
- Width
- 5.9 in
- Height
- 22.1 in
- Length
- 14.8 in
Description
The Carmel Roll Top Picnic Backpack Cooler brings together a certified recycled Cotton canvas exterior with a waterproof, insulated, eco-friendly interior to create one stylish and functional package. But wait, that’s not all! The component pocket in this soft cooler bag can easily store all the picnic accessories you need for a true portable party, the roll top provides even more space for snacks and drinks, and the durable bottom helps keep everything in this outdoor cooler dry.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.