NFL Minnesota Vikings - Football Field - Icon Glass Top Cutting Board & Knife Set
- Mfr # 910-00-505-184-2
- Zoro # G923566277
original price:Â $81.95 , new price: $74.59 , 8 percent off
new price:Â
$
74.59
/ea
Key Features
Height
0.8 in
Color
Brown
NFL Team
Minnesota Vikings
Material
40% Bamboo; 40% Parawood; 15% Glass; 5% Stainless Steel
Includes
1 Base, (Parawood, Bamboo, 15-3/16"L X 10"W X 0.75"H), 1 Tray, (Tempered Glass, 11"L X 8.5"W X 5mmThick), 1 Brushed Stainless Steel Knife, (Bamboo Handle, 4.625"L Blade That Is 0.55" Thick)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-00-505-184-2
- Zoro #
- G923566277
- UPC #
- 099967329095
- Country of Origin
- China
Dimensions
- Height
- 0.8 in
- Length
- 15.4 in
- Width
- 10.04 in
Details
- Color
- Brown
- NFL Team
- Minnesota Vikings
- Material
- 40% Bamboo; 40% Parawood; 15% Glass; 5% Stainless Steel
- Includes
- 1 Base, (Parawood, Bamboo, 15-3/16"L X 10"W X 0.75"H), 1 Tray, (Tempered Glass, 11"L X 8.5"W X 5mmThick), 1 Brushed Stainless Steel Knife, (Bamboo Handle, 4.625"L Blade That Is 0.55" Thick)
- Team Mascot
- Vikings
- Item
- Football Field Icon Glass Top Cutting Board & Knife Set, Cheese Boards Charcuterie Boards, Serving Platter
Description
Modern and natural lines merge with the Icon, a beautiful rectangular glass cutting board made from rich parawood and bamboo with a tempered glass tray and a carved-out section to snugly secure the included stainless steel fork-tipped cheese knife with a wooden handle. You can also use this handsome cutting board set as a cheese board or serving tray.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.