NFL Minnesota Vikings - Promenade Picnic Basket

  • Mfr # 203-20-187-184-2
  • Zoro # G923568035
product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Width
11.4 in
Includes
1 Handwoven Picnic Basket (Steamed Willow and Canvas, 14" L X 11.4" W X 4.75"/13" H), 2 Plates, (PS, 7"), 1 Canvas Plate Pouch, 9.5"L X 11"W, 2 Stemless Wine Glasses, (PS, 2.5" Dia. X 5.1" Tall, 7 oz.), 2 Stainless Steel Forks with Wooden Handles, 7.5"L, 2 Stainless Steel Knives with Wooden Handles, 8"L, 2 Stainless Steel Spoons with Wooden Handles, 7.5"L, 1 Roll-Up Flatware Pouch, 11"L X 10"W, 1 Wine Glass Sleeve Bag
NFL Team
Minnesota Vikings
Material
67% Cotton Canvas; 20% willow; 10% Fabric Liner(45% Poly / 55% Cotton); 2% PU Leatherette; 1% Nylon Thread
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
203-20-187-184-2
Zoro #
G923568035
UPC #
099967477628
Country of Origin
China

Dimensions

Width
11.4 in
Height
13.4 in
Length
14.75 in

Details

Item
Promenade Picnic Basket for 2 - Picnic Set with Canvas Tote Bag
Color
Beige
Includes
1 Handwoven Picnic Basket (Steamed Willow and Canvas, 14" L X 11.4" W X 4.75"/13" H), 2 Plates, (PS, 7"), 1 Canvas Plate Pouch, 9.5"L X 11"W, 2 Stemless Wine Glasses, (PS, 2.5" Dia. X 5.1" Tall, 7 oz.), 2 Stainless Steel Forks with Wooden Handles, 7.5"L, 2 Stainless Steel Knives with Wooden Handles, 8"L, 2 Stainless Steel Spoons with Wooden Handles, 7.5"L, 1 Roll-Up Flatware Pouch, 11"L X 10"W, 1 Wine Glass Sleeve Bag
NFL Team
Minnesota Vikings
Material
67% Cotton Canvas; 20% willow; 10% Fabric Liner(45% Poly / 55% Cotton); 2% PU Leatherette; 1% Nylon Thread
Team Mascot
Vikings

Description

The Promenade Picnic Basket for 2 is a picnic basket set dressed up as a chic tote bag. Both fashionable and functional, the Promenade is fitting for every occasion. Unlike more conventional baskets, the Promenade’s collapsible interior allows for easy storage. Packed with a full cutlery, plate and wine glass picnic set for two, the Promenade still has plenty of space for your wine and cheese. Instead of a handle, you get a charming leatherette strap. Sitting sturdily on its handwoven willow foundation, this unique and useful basket tote picnic kit makes a fantastic gift, or treat for yourself.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.