NFL New England Patriots - Artisan 24" Acacia Charcuterie Board
- Mfr # 892-00-512-193-2
- Zoro # G523566882
original price:Â $62.95 , new price: $56.65 , 10 percent off
new price:Â
$
56.65
/ea
Key Features
Includes
1 Paddle Shaped Cutting Board, (Acacia, 24"L), 1-Rope/Twine, (16"L)
NFL Team
New England Patriots
Length
24 in
Material
100% Acacia
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 892-00-512-193-2
- Zoro #
- G523566882
- UPC #
- 099967412506
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Height
- 0.8 in
- Width
- 8 in
Details
- Includes
- 1 Paddle Shaped Cutting Board, (Acacia, 24"L), 1-Rope/Twine, (16"L)
- NFL Team
- New England Patriots
- Item
- Artisan 24" Acacia Charcuterie Board with Raw Wood Edge - Cheese Board - Serving Platter, (Acacia Wood)
- Material
- 100% Acacia
- Color
- Brown
- Team Mascot
- Patriots
Description
The Artisan 24" Acacia Charcuterie Board is an extra large wood serving platter fit for any celebration. The centerpiece of every dinner party or wine & cheese tasting, this serving tray with handle can be used as a cheese and charcuterie board, cutting board, or veggie platter. With a live edge on the side of the board and rustic rope on the end of the handle, this cutting board looks equally lovely on the table or hanging in your kitchen. Excellent as a cheese board gift or a charcuterie accessory you’ll use for years to come, this unique serving tray is a kitchen must-have.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.