Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL New England Patriots - Brie Cheese Cutting Board & Tools Set
- Mfr # 878-00-505-193-2
- Zoro # G623568274
original price:Â $43.95 , new price: $39.55 , 10 percent off
new price:Â
$
39.55
/ea
Key Features
Includes
1 Cutting Board, (Parawood, 7.5" D x 1.2" H), 1 Half-Tang Stainless Steel Chisel Knife (4.8"), 1 Half-Tang Stainless Steel Cheese Fork (5"), 1 Half-Tang Stainless Steel Hard Cheese Knife (4.6")
Color
Brown
Length
7.5 in
Team Mascot
Patriots
NFL Team
New England Patriots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 878-00-505-193-2
- Zoro #
- G623568274
- UPC #
- 099967265348
- Country of Origin
- China
Dimensions
- Length
- 7.5 in
- Width
- 7.5 in
- Height
- 1.2 in
Details
- Includes
- 1 Cutting Board, (Parawood, 7.5" D x 1.2" H), 1 Half-Tang Stainless Steel Chisel Knife (4.8"), 1 Half-Tang Stainless Steel Cheese Fork (5"), 1 Half-Tang Stainless Steel Hard Cheese Knife (4.6")
- Color
- Brown
- Team Mascot
- Patriots
- NFL Team
- New England Patriots
- Item
- Brie Cheese Board and Knife Set - Charcuterie Board Set - Wood Cutting Board, (Parawood)
- Material
- 90% Parawood; 10% Stainless Steel
Description
The Brie Cheese Board and Knife Set is a split-level cutting board made from eco-friendly parawood. The cutting board surface swivels open to reveal three stainless steel cheese tools with wooden handles, each in their own secure grooves. This complete cheese and charcuterie board set includes one hard cheese knife, one chisel knife (for hard crumbly cheese), and one cheese fork. Featuring a recessed juice groove to catch cheese brine or juice from cut fruit, this unique and compact cheese board set is equally handy at home for the buffet or when you travel as a picnic cutting board.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.