Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL New England Patriots - Sports Chair
- Mfr # 809-00-138-194-2
- Zoro # G523566004
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
NFL Team
New England Patriots
Height
32.9 in
Material
45% Polyester; 30% Aluminum; 20% Neoprene; 5% Polyurethane
Includes
1 Portable Folding Outdoor Chair, (36.6"L x 18.5 "W x 32.9" H), 1 Armrest Caddy (20.5" x 13.75"), 1 Detachable Shoulder Strap
Team Mascot
Patriots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 809-00-138-194-2
- Zoro #
- G523566004
- UPC #
- 099967530644
- Country of Origin
- China
- Item
- Sports Chair with Side Table - Beach Chair - Camp Chair for Adults, (Navy )
- NFL Team
- New England Patriots
- Material
- 45% Polyester; 30% Aluminum; 20% Neoprene; 5% Polyurethane
- Includes
- 1 Portable Folding Outdoor Chair, (36.6"L x 18.5 "W x 32.9" H), 1 Armrest Caddy (20.5" x 13.75"), 1 Detachable Shoulder Strap
- Team Mascot
- Patriots
- Color
- Blue
Dimensions
- Height
- 32.9 in
- Length
- 36.6 in
- Width
- 18.5 in
Description
Show your team spirit year round, the Sports Chair with Side Table is the last and greatest portable outdoor folding chair you’ll ever need. With classic lines and modern touches, this smart travel chair is made of durable polyester canvas on a foldable and lightweight aluminum frame. Features abound on this lawn and picnic-ready directors chair with padded seat and armrests, fold-out side table, hanging arm rest caddy for holding books & magazines, two insulated beverage pockets, and a variety of additional pockets for extras. Grab-and-go with the underseat carrying handles or use the adjustable, detachable shoulder strap for longer treks to the campsite, the beach, or across the stadium. This outdoor camping chair is ideal for camping, picnicking, concerts in the park, or watching your favorite sport comfortably from the sidelines. Adorned with your favorite team logo on the back of the chair and a decorated tabletop no one will mistake who you're cheering for this season.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.