NFL New Orleans Saints - Touchdown! Football Cutting Board & Serving Tray
- Mfr # 896-00-506-203-2
- Zoro # G323566358
original price:Â $49.95 , new price: $44.95 , 10 percent off
new price:Â
$
44.95
/ea
Key Features
Color
Brown
Includes
1 Football-Shaped Cutting Board (Bamboo, 16" x 8.8" x 0.8")
Material
100% Bamboo
NFL Team
New Orleans Saints
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 896-00-506-203-2
- Zoro #
- G323566358
- UPC #
- 099967271851
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 8.8 in
- Height
- 0.8 in
Details
- Item
- Touchdown! Football Cheese Board - Novelty Charcuterie Board - Serving Platter
- Color
- Brown
- Includes
- 1 Football-Shaped Cutting Board (Bamboo, 16" x 8.8" x 0.8")
- Material
- 100% Bamboo
- NFL Team
- New Orleans Saints
- Team Mascot
- Saints
Description
Show your love for football with Picnic Time's Touchdown! Cutting Board, a bamboo-constructed pigskin-inspired cheese board that doubles as a serving platter! Use the blank underside for chopping and the "laced" topside for serving. Whether you're tailgating or homegating, your friends and family will appreciate this cheese cutting board. First and ten!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.